Shop PARTNERS BRAND
See all product information
Create Account
Cable Tie, 27 in L, Silver, Stainless Steel, 150 lb Strength, 100 PK
- Mfr # CTSS2718
- Zoro # G6492145
product price:Â
$
101.99
/pk of 100, $1.02/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Self Locking
Nominal Length
27 in
Width
3/16 in
Color
Silver
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTSS2718
- Zoro #
- G6492145
- UPC #
- 841436007160
- Country of Origin
- China
- Item
- Cable Tie
- Cable Tie Style
- Self Locking
- Color
- Silver
- Material
- Stainless Steel
- Tensile Strength
- 150 lb
- Outdoor Use
- Yes
- Freight Class
- 70
Dimensions
- Nominal Length
- 27 in
- Width
- 3/16 in
Description
Cable Ties,Steel,150#,27 In.,Silver,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.