Cable Tie, 30 in L, Natural, Nylon, 250 lb Strength, 100 PK
Mfr # CT30250
Zoro # G5506326
product price:Â $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Heavy Duty
Nominal Length
30 in
Width
1/2 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT30250
Zoro #
G5506326
UPC #
848109025810
Country of Origin
China
Dimensions
Nominal Length
30 in
Width
1/2 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon
Tensile Strength
250 lb
Freight Class
70
Description
Jumbo Cable Ties,250#,30 In.,Natural,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.