Cable Tie, 36 in L, Natural, Nylon, 250 lb Strength, 100 PK
Mfr # CT36250
Zoro # G5506317
product price: $135.43
/pk 100, $1.35/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Heavy Duty
Nominal Length
36 in
Width
1/2 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT36250
Zoro #
G5506317
UPC #
841436047746
Country of Origin
China
Dimensions
Nominal Length
36 in
Width
1/2 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon
Tensile Strength
250 lb
Features
Tamper Proof
Additional Information
Tamper Proof
Freight Class
70
Description
Jumbo Cable Ties,250#,36 In.,Natural,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.