Cable Tie, 4 in L, Fluorescent Yellow, Nylon, 18 lb Strength, 1000 PK
Mfr # CT422J
Zoro # G4931827
product price:Â $30.19
/pk 1000, $0.03/eaKey Features
Cable Tie Style
Lock Tight
Nominal Length
4 in
Width
7/64 in
Color
Fluorescent Yellow
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT422J
Zoro #
G4931827
UPC #
848109026336
Country of Origin
China
Dimensions
Nominal Length
4 in
Width
7/64 in
Details
Item
Cable Tie
Cable Tie Style
Lock Tight
Color
Fluorescent Yellow
Material
Nylon
Tensile Strength
18 lb
Freight Class
70
Description
Cable Ties,Fluorescent Yellow,18,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.