Zoro Homepage

Cable Tie, 4 in L, Red, 50 lb Strength, 1000 PK

  • Mfr # CTID45

  • Zoro # G5725968


product price: $46.69
/pk 1000, $0.05/ea

Key Features

Cable Tie Style
With ID Tag
Nominal Length
4 in
Width
0.30 in
Color
Red
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTID45
Zoro #
G5725968
UPC #
841436057417
Country of Origin
China

Dimensions

Nominal Length
4 in
Width
0.30 in

Details

Item
Cable Tie
Cable Tie Style
With ID Tag
Color
Red
Tensile Strength
50 lb
Features
Self locking sealTamper evident
Additional Information
Self locking seal, Tamper evident

Description

Identification Cable Ties,4 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.