Zoro Homepage

Cable Tie, 5-1/2 in L, Black, 50 lb Strength, 1000 PK

  • Mfr # CTR55B

  • Zoro # G6499389


product price: $156.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Releasable
Nominal Length
5-1/2 in
Width
0.30 in
Color
Black
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTR55B
Zoro #
G6499389
UPC #
841436057363
Country of Origin
China

Dimensions

Nominal Length
5-1/2 in
Width
0.30 in

Details

Item
Cable Tie
Cable Tie Style
Releasable
Color
Black
Tensile Strength
50 lb
Additional Information
Simply press the tab to release, Tie is ready to be reused
Freight Class
70

Description

Cable Ties,Releasable,50#,5 1/2 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.