Cable Tie, 5-1/2 in L, Fluorescent Green, Nylon, 40 lb Strength, 1000 PK

  • Mfr # CT433G

  • Zoro # G4920067


product price: $45.79
/pk 1000, $0.05/ea

Key Features

Cable Tie Style
Lock Tight
Nominal Length
5-1/2 in
Width
0.14 in
Color
Fluorescent Green
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT433G
Zoro #
G4920067
UPC #
848109026244
Country of Origin
China

Dimensions

Nominal Length
5-1/2 in
Width
0.14 in

Details

Item
Cable Tie
Cable Tie Style
Lock Tight
Color
Fluorescent Green
Material
Nylon
Tensile Strength
40 lb
Freight Class
70

Description

Colored Cable Ties,5-1/2,FL Green,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.