Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 6 in L, Metal, 30 lb Strength, 100 PK

  • Mfr # CTMD15

  • Zoro # G6514588


product price: $44.79
/pk 100, $0.45/ea

Key Features

Cable Tie Style
Metal Detectable, Weather Resistant
Nominal Length
6 in
Width
0.14 in
Material
Metal
Tensile Strength
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTMD15
Zoro #
G6514588
UPC #
848109028583
Country of Origin
China

Dimensions

Nominal Length
6 in
Width
0.14 in

Details

Item
Cable Tie
Cable Tie Style
Metal Detectable, Weather Resistant
Material
Metal
Tensile Strength
30 lb
Freight Class
70

Description

Cable Ties,Metal Detectable,30#,6 In.,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.