Cable Tie, 60 in L, Natural, Nylon, 175 lb Strength, 50 PK

  • Mfr # CT60175

  • Zoro # G5506387


product price:  $89.25
/pk 50, $1.79/ea
Free Shipping & Returns

Key Features

Cable Tie Style
Heavy Duty
Nominal Length
60 in
Width
0.35 in
Color
Natural
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT60175
Zoro #
G5506387
UPC #
848109025773
Country of Origin
Multiple

Dimensions

Nominal Length
60 in
Width
0.35 in

Details

Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon
Tensile Strength
175 lb
Freight Class
70

Description

Jumbo Cable Ties,175#,60 In.,Natural,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.