Cable Tie, 8 in L, Fluorescent Red, Nylon, 40 lb Strength, 1000 PK
Mfr # CT444K
Zoro # G5727051
product price: $55.39
/pk 1000, $0.06/eaKey Features
Cable Tie Style
Lock Tight
Nominal Length
8 in
Width
0.14 in
Color
Fluorescent Red
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT444K
Zoro #
G5727051
UPC #
848109026206
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
0.14 in
Details
Item
Cable Tie
Cable Tie Style
Lock Tight
Color
Fluorescent Red
Material
Nylon
Tensile Strength
40 lb
Freight Class
70
Description
Fluorescent Red Cable Ties,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.