Cable Tie, 8 in L, Green, Nylon, 40 lb Strength, 1000 PK

  • Mfr # CT444A

  • Zoro # G4920356


product price: $61.49
/pk 1000, $0.06/ea

Key Features

Cable Tie Style
Lock Tight
Nominal Length
8 in
Width
0.14 in
Color
Green
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT444A
Zoro #
G4920356
UPC #
841436057233
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.14 in

Details

Item
Cable Tie
Cable Tie Style
Lock Tight
Color
Green
Material
Nylon
Tensile Strength
40 lb
Features
Tamper Proof
Additional Information
Tamper Proof
Freight Class
70

Description

Colored Cable Ties,40,8 In.,Green,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.