Cable Tie, 8 in L, Red, Nylon, 40 lb Strength, 1000 PK
Mfr # CT444B
Zoro # G4920338
product price: $55.29
/pk 1000, $0.06/eaKey Features
Cable Tie Style
Lock Tight
Nominal Length
8 in
Width
0.14 in
Color
Red
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT444B
Zoro #
G4920338
UPC #
841436057240
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
0.14 in
Details
Item
Cable Tie
Cable Tie Style
Lock Tight
Color
Red
Material
Nylon
Tensile Strength
40 lb
Features
Tamper Proof
Additional Information
Tamper Proof
Freight Class
70
Description
Colored Cable Ties,40,8 In.,Red,PK1000, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.