Cable Tie, 8 in L, Silver, Stainless Steel, 150 lb Strength, 100 PK

  • Mfr # CTSS818

  • Zoro # G6492136


product price: $57.39
/pk 100, $0.57/ea

Key Features

Cable Tie Style
Self Locking
Nominal Length
8 in
Width
3/16 in
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTSS818
Zoro #
G6492136
UPC #
841436007139
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
3/16 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Color
Silver
Material
Stainless Steel
Tensile Strength
150 lb
Outdoor Use
Yes
Freight Class
70

Description

Cable Ties,Steel,150#,8 In.,Silver,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.