Zoro Homepage

Cable Tie Mounts, 1 1/2" x 1 1/2", Natural, PK100

  • Mfr # CTM15N

  • Zoro # G4926251


product price: $49.19
/pk 100, $0.49/ea

Key Features

Color
Natural
Slot Height
1 1/2"
Length
1 1/2"
Clamp Color
Natural
Clamp Band Width
1 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTM15N
Zoro #
G4926251
UPC #
848109025865
Country of Origin
United States

Dimensions

Slot Height
1 1/2"
Length
1 1/2"
Clamp Band Width
1 1/2"
L x W
1 1/2 x 1 1/2"

Details

Item
Cable Tie Mounts,1-1/2x1 1/2",PK100
Color
Natural
Clamp Color
Natural
Freight Class
70
Cable Tie Capacity
Up to .30" 120 lbs.

Description

Cable Tie Mounts,1-1/2x1 1/2 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.