Zoro Homepage

Cast Machine Stretch Film, 20" x 75 Gauge x 6000', Clear, 1/Roll

  • Mfr # MSF2075C

  • Zoro # G4922331


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Length
6000'
Width
20"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF2075C
Zoro #
G4922331
UPC #
841436041263
Country of Origin
United States

Dimensions

Length
6000'
Width
20"

Details

Item
Stretch Film,20"x75 Gx6000Ft,Clear
Color
Clear

Description

Stretch Film,20 In.x75 Gx6000Ft,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.