Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Machine Stretch Film, 30" x 80 Gauge x 5000', Clear, 1/Roll

  • Mfr # MSF30805C

  • Zoro # G4922298


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Length
5000'
Width
30"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSF30805C
Zoro #
G4922298
UPC #
841436041294
Country of Origin
United States

Dimensions

Length
5000'
Width
30"

Details

Item
Stretch Film,30"x80 Gx5000Ft,Clear
Color
Clear

Description

Stretch Film,30 In.x80 Gx5000Ft,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.