Caution/Physical Hazard Tape Vinyl Yellow, 2" W x 36 yd. L, 6 mil Thick
Mfr # T9236Y
Zoro # G6595605
product price:Â $286.99
/pk 24, $11.96/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Vinyl
Length
36 yd.
Thickness
6 mil
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T9236Y
Zoro #
G6595605
UPC #
841436056809
Country of Origin
Multiple
Dimensions
Width
2"
Length
36 yd.
Thickness
6 mil
Tape Length
36 yd
Details
Item
Caution/Physical Hazard Tape
Color
Yellow
Material
Vinyl
Pattern
Solid
Description
Safety Tape,Vinyl,2x36 yd.,Yellow,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.