CD Sleeves, Paper Windowed, 4 7/8" x 5", Clear/White, PK500

  • Mfr # MM1170

  • Zoro # G4922167


product price: $128.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Color
Clear/White
Width
5"
Material
24 lb. Woven Paper
Length
4 7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM1170
Zoro #
G4922167
UPC #
50085227629031
Country of Origin
United States

Dimensions

Width
5"
Length
4 7/8"

Details

Item
CD Sleeves,4-7/8"x5",Clr/Wht,PK500
Color
Clear/White
Material
24 lb. Woven Paper

Description

CD Sleeves,4-7/8 In.x5 In.,Clr/Wht,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.