Zoro Homepage

Chipboard Pads, 11" x 14", Kraft, PK530

  • Mfr # CP1114

  • Zoro # G4922045


product price: $149.99
/pk 530, $0.28/ea
Free Shipping & Returns

Key Features

Length
14"
Width
11"
Material
.022 Point Fibreboard
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1114
Zoro #
G4922045
UPC #
841436086431
Country of Origin
United States

Dimensions

Length
14"
Width
11"

Details

Item
Chipboard Pads,11"x14",Kraft,PK530
Material
.022 Point Fibreboard
Color
Kraft

Description

Chipboard Pads,11 In.x14 In.,Kraft,PK530, Package Quantity 530

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.