Zoro Homepage

Chipboard Pads, 16" x 20", Kraft, PK275

  • Mfr # CP1620

  • Zoro # G4921975


product price: $188.99
/pk 275, $0.69/ea
Free Shipping & Returns

Key Features

Length
20"
Width
16"
Color
Kraft
Material
.022 Point Fibreboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1620
Zoro #
G4921975
UPC #
841436004985
Country of Origin
United States

Dimensions

Length
20"
Width
16"

Details

Item
Chipboard Pads,16"x20",Kraft,PK275
Color
Kraft
Material
.022 Point Fibreboard

Description

Chipboard Pads,16 In.x20 In.,Kraft,PK275, Package Quantity 275

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.