Zoro Homepage

Chipboard Pads, 18" x 18", Kraft, PK250

  • Mfr # CP1818

  • Zoro # G4921966


product price: $165.99
/pk 250, $0.66/ea
Free Shipping & Returns

Key Features

Length
18"
Width
18"
Material
.022 Point Fibreboard
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP1818
Zoro #
G4921966
UPC #
841436086448
Country of Origin
United States

Dimensions

Length
18"
Width
18"

Details

Item
Chipboard Pads,18"x18",Kraft,PK250
Material
.022 Point Fibreboard
Color
Kraft

Description

Chipboard Pads,18 In.x18 In.,Kraft,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.