Zoro Homepage

Chipboard Pads, 26" x 38", Kraft, PK90

  • Mfr # CP2638

  • Zoro # G4921920


product price: $174.99
/pk 90, $1.94/ea
Free Shipping & Returns

Key Features

Length
38"
Width
26"
Material
.022 Point Fibreboard
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP2638
Zoro #
G4921920
UPC #
841436060158
Country of Origin
United States

Dimensions

Length
38"
Width
26"

Details

Item
Chipboard Pads,26"x38",Kraft,PK90
Material
.022 Point Fibreboard
Color
Kraft

Description

Chipboard Pads,26 In.x38 In.,Kraft,PK90, Package Quantity 90

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.