Zoro Homepage

Chipboard Pads, 8" x 10", Kraft, PK1050

  • Mfr # CP810

  • Zoro # G4921850


product price: $175.99
/pk 1050, $0.17/ea
Free Shipping & Returns

Key Features

Length
10"
Width
8"
Material
.022 Point Fibreboard
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP810
Zoro #
G4921850
UPC #
841436004930
Country of Origin
United States

Dimensions

Length
10"
Width
8"

Details

Item
Chipboard Pads,8x10",PK1050
Material
.022 Point Fibreboard
Color
Kraft

Description

Chipboard Pads,8x10 In.,PK1050, Package Quantity 1050

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.