Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clasp Envelopes, 10" x 13", Kraft, PK500

  • Mfr # EN1006

  • Zoro # G4921178


product price: $211.99
/pk 500, $0.42/ea
Free Shipping & Returns

Key Features

Expanded Width
10"
Color
Kraft
Material
28 lb. Woven Paper
Outside Length
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1006
Zoro #
G4921178
UPC #
50085227378977
Country of Origin
United States

Dimensions

Expanded Width
10"
Outside Length
13"

Details

Item
Clasp Envelopes,10x13",PK500
Color
Kraft
Material
28 lb. Woven Paper

Description

Clasp Envelopes,10x13 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.