Zoro Homepage
This item is Discontinued.
Partners Brand Clasp Envelopes, 7 1/2" x 10 1/2", Kraft, 1000/Case EN1003

Clasp Envelopes, 7 1/2" x 10 1/2", Kraft, 1000/Case (Discontinued)

  • Mfr # EN1003
  • Zoro # G4921065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1003
Zoro #
G4921065
UPC #
50085227378755
Country of Origin
United States

Dimensions

Expanded Width
7 1/2"
Outside Length
10 1/2"

Details

Item
Clasp Envelopes,7-1/2x10-1/2",PK1000
Color
Kraft
Material
28 lb. Woven Paper

Description

Clasp Envelopes,7-1/2x10-1/2 In.,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.