Zoro Homepage

Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, PK500

  • Mfr # EN1018

  • Zoro # G4921038


product price: $359.99
/pk 500, $0.72/ea
Free Shipping & Returns

Key Features

Expanded Width
9 1/4"
Color
Kraft
Material
28 lb. Woven Paper
Outside Length
14 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1018
Zoro #
G4921038
UPC #
085227378941
Country of Origin
United States

Dimensions

Expanded Width
9 1/4"
Outside Length
14 1/2"

Details

Item
Clasp Envelopes,9-1/4x14-1/2",PK500
Color
Kraft
Material
28 lb. Woven Paper

Description

Clasp Envelopes,9-1/4x14-1/2 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.