Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Poly Sheeting, 4 x 100 ft., 4 Mil, Clear 100 ft. L x 48" W x

  • Mfr # CF404C

  • Zoro # G6599638


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Plastic Width
48"
Plastic Length
100 ft.
Plastic Color
Clear
Color
Clear
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF404C
Zoro #
G6599638
UPC #
841436053273
Country of Origin
Multiple

Dimensions

Plastic Width
48"
Plastic Length
100 ft.
Length
100 ft.
Width
48"

Details

Item
Poly Sheeting,4 x 100 ft.,4 Mil,Clear
Plastic Color
Clear
Color
Clear

Description

Poly Sheeting,4 x 100 ft.,4 Mil,Clear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.