Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear View Poly Envelopes, 10" x 13", Clear/White, PK500

  • Mfr # CV1013

  • Zoro # G4920758


product price: $199.99
/pk 500, $0.40/ea
Free Shipping & Returns

Key Features

Color
Clear/White
Width
10"
Material
2.5 Mil Polyethylene
Length
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV1013
Zoro #
G4920758
UPC #
50085227455975
Country of Origin
China

Dimensions

Width
10"
Length
13"

Details

Item
Clear ViewPoly Envelopes,10x13",PK500
Color
Clear/White
Material
2.5 Mil Polyethylene

Description

Clear ViewPoly Envelopes,10x13 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.