Zoro Homepage

Clear View Poly Mailers, 14 1/2" x 19", Clear/White, PK100

  • Mfr # CV1419

  • Zoro # G4920800


product price: $84.89
/pk 100, $0.85/ea
Free Shipping & Returns

Key Features

Color
Clear/White
Width
14 1/2"
Material
2.5 Mil Polyethylene
Length
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV1419
Zoro #
G4920800
UPC #
841436054102
Country of Origin
China

Dimensions

Width
14 1/2"
Length
19"

Details

Item
Clear View Poly Mailer,14 1/2x19",PK100
Color
Clear/White
Material
2.5 Mil Polyethylene

Description

Clear View Poly Mailer,14 1/2x19 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.