Coated Gloves, Natural Rubber Latex, Palm, Blue/White, M 12 PK
Mfr # GLV1014M
Zoro # G6626886
product price:Â $70.89
/pk 12, $5.91/eaKey Features
Color
Blue/White
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
Glove Construction
Knit
Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLV1014M
Zoro #
G6626886
UPC #
841436067157
Country of Origin
China
Dimensions
Glove Size
M
Size
M
Details
Item
Coated Gloves
Color
Blue/White
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
Glove Construction
Knit
Minimum Temperature
Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.