Coated Gloves, Natural Rubber Latex, Palm, Blue/White, XL 12 PK

  • Mfr # GLV1014X

  • Zoro # G6626901


product price:  $70.89
/pk 12, $5.91/ea

Key Features

Color
Blue/White
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
Glove Construction
Knit
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLV1014X
Zoro #
G6626901
UPC #
841436067171
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Coated Gloves
Color
Blue/White
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
Palm
Glove Construction
Knit
Minimum Temperature
Not Rated

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.