Cohesive Air Foam Rolls, 1" x 12" x 625', White, 4/Each, PK4

  • Mfr # FWCO116S12P6

  • Zoro # G0925138


product price:  $1,325.99
/pk 4, $331.50/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
625'
Width
12"
Height
1/16"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FWCO116S12P6
Zoro #
G0925138
UPC #
771342019899
Country of Origin
United States

Dimensions

Length
625'
Width
12"
Height
1/16"

Details

Item
Cohesive Foam Roll,1/16x12x625ft
Material
Polyethylene
Color
White

Description

Cohesive Foam Roll,1/16x12x625ft, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.