Zoro Homepage

Cohesive Bubble Rolls, 12" x 300', Clear, 4/Bundle

  • Mfr # BWCO316S12P

  • Zoro # G9044408


product price: $852.99
/pk 4, $213.25/ea
Free Shipping & Returns

Key Features

Roll Width
12"
Roll Length
300'
Color
Clear
Height
3/16"
Basis Weight
36.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWCO316S12P
Zoro #
G9044408
UPC #
841436045810
Country of Origin
United States

Dimensions

Roll Width
12"
Roll Length
300'
Height
3/16"

Details

Color
Clear
Item
Bubble Rolls,Cohesive,12" x 300 ft.,Clr,PK4
Basis Weight
36.46
Material
Polyethylene

Description

Bubble Rolls,Cohesive,12 In. x 300 ft.,Clr,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.