Zoro Homepage

Cohesive Bubble Rolls, 24" x 300', Clear, 2/Bundle

  • Mfr # BWCO316S24P

  • Zoro # G9044450


product price: $836.99
/pk 2, $418.50/ea
Free Shipping & Returns

Key Features

Roll Width
24"
Roll Length
300'
Color
Clear
Basis Weight
35.5
Height
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWCO316S24P
Zoro #
G9044450
UPC #
841436045827
Country of Origin
United States

Dimensions

Roll Width
24"
Roll Length
300'
Height
3/16"

Details

Color
Clear
Item
Bubble Rolls,Cohesive,24" x 300 ft.,Clr,PK2
Basis Weight
35.5
Material
Polyethylene

Description

Bubble Rolls,Cohesive,24 In. x 300 ft.,Clr,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.