Zoro Homepage

Cohesive Singleface Roll, 18" x 25', Kraft, 1/Roll

  • Mfr # SFIB1825

  • Zoro # G4920645


product price: $50.45
/ea

Key Features

Color
Kraft
Length
25'
Width
18"
Weight
2.78
Material
Singleface Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFIB1825
Zoro #
G4920645
UPC #
841436017305
Country of Origin
United States

Dimensions

Length
25'
Width
18"

Details

Item
Cohesive Singleface Roll,18x25ft
Color
Kraft
Weight
2.78
Material
Singleface Corrugated

Description

Cohesive Singleface Roll,18x25ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.