Zoro Homepage

Cohesive Singleface Roll, 30" x 200', Kraft, 1 Roll

  • Mfr # SFIB30200

  • Zoro # G4920636


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Length
200'
Color
Kraft
Width
30"
Weight
25.8
Material
Singleface Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFIB30200
Zoro #
G4920636
UPC #
841436017312
Country of Origin
United States

Dimensions

Length
200'
Width
30"

Details

Item
Cohesive Singleface Roll,30x200ft
Color
Kraft
Weight
25.8
Material
Singleface Corrugated

Description

Cohesive Singleface Roll,30x200ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.