Cohesive Singleface Roll, 30" x 50', Kraft, 1 Roll
Mfr # SFIB3050
Zoro # G4920627
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Length
50'
Color
Kraft
Width
30"
Weight
25.28
Material
Singleface Corrugated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFIB3050
Zoro #
G4920627
UPC #
841436017329
Country of Origin
United States
Dimensions
Length
50'
Width
30"
Details
Item
Cohesive Singleface Roll,30x50ft
Color
Kraft
Weight
25.28
Material
Singleface Corrugated
Description
Cohesive Singleface Roll,30x50ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.