Convoluted Foam Sets, 12x12x2", PK24, Polyurethane Foam, Charcoal, 24 PK

  • Mfr # FCSC12122

  • Zoro # G4919839


product price:  $229.99
/pk 24, $9.58/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Color
Charcoal
Length
12"
Height
2"
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCSC12122
Zoro #
G4919839
UPC #
841436071024
Country of Origin
United States

Dimensions

Length
12"
Height
2"
Width
12"

Details

Item
Convoluted Foam Sets,12x12x2",PK24
Material
Polyurethane Foam
Color
Charcoal

Description

Convoluted Foam Sets,12x12x2 In.,PK24, Package Quantity 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.