Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cool Shield Bubble Mailers, 11" x 15", Silver, PK50

  • Mfr # INM1115

  • Zoro # G4919671


product price: $241.99
/pk 50, $4.84/ea
Free Shipping & Returns

Key Features

Roll Width
11"
Roll Length
15"
Color
Silver
Height
3/16"
Basis Weight
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INM1115
Zoro #
G4919671
UPC #
841436089258
Country of Origin
United States

Dimensions

Roll Width
11"
Roll Length
15"
Height
3/16"

Details

Color
Silver
Item
Cool Shield Bubble Mailers,11x15",PK50
Basis Weight
6
Material
Aluminum Foil Exterior / 3/16" Bubble Lining

Description

Cool Shield Bubble Mailers,11x15 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.