Zoro Homepage

Cool Shield Bubble Mailers, 12" x 17", Silver, PK50

  • Mfr # INM1217

  • Zoro # G4919665


product price: $324.99
/pk 50, $6.50/ea
Free Shipping & Returns

Key Features

Roll Width
12"
Roll Length
17"
Color
Silver
Height
3/16"
Basis Weight
6.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INM1217
Zoro #
G4919665
UPC #
841436089265
Country of Origin
United States

Dimensions

Roll Width
12"
Roll Length
17"
Height
3/16"

Details

Color
Silver
Item
Cool Shield Bubble Mailers,12x17",PK50
Basis Weight
6.9
Material
Aluminum Foil Exterior / 3/16" Bubble Lining

Description

Cool Shield Bubble Mailers,12x17 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.