Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cool Shield Bubble Mailers, 6" x 6 1/2", Silver, PK100

  • Mfr # INM665

  • Zoro # G4919638


product price: $182.99
/pk 100, $1.83/ea
Free Shipping & Returns

Key Features

Roll Width
6"
Roll Length
6 1/2"
Color
Silver
Height
3/16"
Basis Weight
4.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INM665
Zoro #
G4919638
UPC #
841436089227
Country of Origin
United States

Dimensions

Roll Width
6"
Roll Length
6 1/2"
Height
3/16"

Details

Color
Silver
Item
Cool Shield Bubble Mailers,6x6.5",PK100
Basis Weight
4.06
Material
Aluminum Foil Exterior / 3/16" Bubble Lining

Description

Cool Shield Bubble Mailers,6x6.5 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.