Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Boxes, 11 1/4" x 8 3/4" x 12", White, 25/Bundle

  • Mfr # 11812W

  • Zoro # G6068078


product price: $60.69
/pk 25, $2.43/ea

Key Features

Length
11 1/4"
Width
8 3/4"
Material
200#/ECT-32 Single Wall Corrugated
Color
White
Maximum Weight
16.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11812W
Zoro #
G6068078
UPC #
812578001620
Country of Origin
United States

Dimensions

Length
11 1/4"
Width
8 3/4"
Height
12"

Details

Item
Box,White,Corr.,11 1/4x8 3/4x12",PK25
Material
200#/ECT-32 Single Wall Corrugated
Color
White
Maximum Weight
16.46

Description

Box,White,Corr.,11 1/4x8 3/4x12 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.