Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Boxes, 12" x 10" x 10", White, 25/Bundle

  • Mfr # 121010W

  • Zoro # G6067947


product price: $44.65
/pk 25, $1.79/ea

Key Features

Length
12"
Width
10"
Material
200#/ECT-32 Single Wall Corrugated
Color
White
Maximum Weight
16.86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121010W
Zoro #
G6067947
UPC #
812578003327
Country of Origin
United States

Dimensions

Length
12"
Width
10"
Height
10"

Details

Item
Box,White,Corrugated,12x10x10",PK25
Material
200#/ECT-32 Single Wall Corrugated
Color
White
Maximum Weight
16.86

Description

Corrugated Box, Box Style Standard, Wall Type Single Wall, Inside Length 12 in, Inside Width 10 in, Inside Height 10 in, 32 ECT, Outside Length 12 in, Outside Width 10 in, Outside Height 10 in, Wall Thickness 3/16 in, Fluting Profile C Flute, Material Corrugated Cardboard, Standards Not Applicable, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.