Zoro Homepage

Corrugated Boxes, 18 1/2" x 12 1/2" x 10", Kraft, 20/Bundle

  • Mfr # 181210R

  • Zoro # G6068260


product price: $62.39
/pk 20, $3.12/ea

Key Features

Length
18 1/2"
Width
12 1/2"
Material
200#/ECT-32 Single Wall Corrugated
Maximum Weight
20.66
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
181210R
Zoro #
G6068260
UPC #
812578005055
Country of Origin
United States

Dimensions

Length
18 1/2"
Width
12 1/2"
Height
10"

Details

Item
Box,Corrugated,18 1/2x12 1/2x10",PK20
Material
200#/ECT-32 Single Wall Corrugated
Maximum Weight
20.66
Color
Kraft

Description

Box,Corrugated,18 1/2x12 1/2x10 In.,PK20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.