Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrugated Boxes, 20" x 20" x 15", Kraft, 12/Bundle

  • Mfr # 202015RP12

  • Zoro # G6068988


product price: $85.55
/pk 12, $7.13/ea
Free Shipping & Returns

Key Features

Length
20"
Width
20"
Material
200#/ECT-32 Corrugated
Color
Kraft
Maximum Weight
23.98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202015RP12
Zoro #
G6068988
UPC #
848109051017
Country of Origin
United States

Dimensions

Length
20"
Width
20"
Height
15"

Details

Item
Box,Corrugated,20x20x15",PK12
Material
200#/ECT-32 Corrugated
Color
Kraft
Maximum Weight
23.98

Description

Box,Corrugated,20x20x15 In.,PK12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.