Zoro Homepage

Corrugated Boxes, 21 3/8" x 15 5/8" x 12 5/8", Kraft, 20/Bundle

  • Mfr # 211512

  • Zoro # G2286547


product price: $163.99
/pk 20, $8.20/ea
Free Shipping & Returns

Key Features

Meets
200#/ECT-32
Maximum Weight
65 lb.
Inside Width
10"
Inside Depth
10"
Inside Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211512
Zoro #
G2286547
UPC #
841436090520
Country of Origin
United States

Dimensions

Inside Width
10"
Inside Depth
10"
Inside Length
12"

Details

Item
Corrugated Boxes, 21 3/8x15 5/8x12 5/8, Kraft, 20PK
Meets
200#/ECT-32
Maximum Weight
65 lb.

Description

Corr. Box,21-3/8 In.x15-5/8 In.x12 5/8 In.,Package Quantity 20, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.