Corrugated Layer Pads, 10 7/8" x 13 7/8", Kraft, 100/Bundle
Mfr # SP1013
Zoro # G4912717
product price: $83.15
/pk 100, $0.83/ea
Free Shipping & Returns
Key Features
Length
13 7/8"
Width
10 7/8"
Material
200#/ECT-32 Single Wall Corrugated
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP1013
Zoro #
G4912717
UPC #
841436036412
Country of Origin
United States
Dimensions
Length
13 7/8"
Width
10 7/8"
Details
Item
Corrugated Layer Pad,10-7/8x13-7/8,PK100
Material
200#/ECT-32 Single Wall Corrugated
Color
Kraft
Description
Corrugated Layer Pad,10-7/8x13-7/8,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.