Zoro Homepage

Corrugated Layer Pads, 11 7/8" x 13 7/8", Kraft, 100/Bundle

  • Mfr # SP1113

  • Zoro # G4912680


product price: $99.79
/pk 100, $1.00/ea
Free Shipping & Returns

Key Features

Length
13 7/8"
Width
11 7/8"
Material
200#/ECT-32 Single Wall Corrugated
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1113
Zoro #
G4912680
UPC #
841436086394
Country of Origin
United States

Dimensions

Length
13 7/8"
Width
11 7/8"

Details

Item
Corrugated Layer Pad,11-7/8x13-7/8,PK100
Material
200#/ECT-32 Single Wall Corrugated
Color
Kraft

Description

Corrugated Layer Pad,11-7/8x13-7/8,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.