Zoro Homepage

Corrugated Layer Pads, 17 7/8" x 23 7/8", Kraft, 50/Bundle

  • Mfr # SP1723

  • Zoro # G4912741


product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns

Key Features

Length
23 7/8"
Width
17 7/8"
Material
200#/ECT-32 Single Wall Corrugated
Color
Kraft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1723
Zoro #
G4912741
UPC #
841436059497
Country of Origin
United States

Dimensions

Length
23 7/8"
Width
17 7/8"

Details

Item
Corrugated Layer Pads,17-7/8x23-7/8,PK50
Material
200#/ECT-32 Single Wall Corrugated
Color
Kraft

Description

Corrugated Layer Pads,17-7/8x23-7/8,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.