Corrugated Layer Pads, 7 7/8" x 7 7/8", Kraft, 100/Bundle
Mfr # SP77
Zoro # G4912610
product price: $35.99
/pk 100, $0.36/eaKey Features
Length
7 7/8"
Width
7 7/8"
Color
Kraft
Material
200#/ECT-32 Single Wall Corrugated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP77
Zoro #
G4912610
UPC #
841436036368
Country of Origin
United States
Dimensions
Length
7 7/8"
Width
7 7/8"
Details
Item
Corrugated Layer Pads,7-7/8x7-7/8",PK100
Color
Kraft
Material
200#/ECT-32 Single Wall Corrugated
Description
Corrugated Layer Pads,7-7/8x7-7/8 In.,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.